Beli high speed bearing 6205 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series Open Type C4 Clearance (Laher)
    Mulai

    Rp69.900

    NTN Deep Groove Ball Bearing 6200 Series Open Type C4 Clearance (Laher)
    atribut:
    • Basic Dynamic Load Rating Cr (N): 9600
    • Basic static load rating Cor (N): 4600
    • Bearing Number: 6200
    • Inner Diameter d (Φmm): 17
    • JIS Grade: 0
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Diameter d (mm): 40
    • Outer Ring Type: flat
    • Permissible Grease Lubrication Speed (rpm): 18000
    • Permissible Oil Lubrication Speed (rpm): 21000
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
    • Symbol of internal clearance preload: C4
    • Width B (mm): 12
  2. NTN Deep Groove Ball Bearing 6200 Series Open Type Precision P5 (Laher)
    Mulai

    Rp139.900

    NTN Deep Groove Ball Bearing 6200 Series Open Type Precision P5 (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • JIS Grade: 5
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  3. NTN Deep Groove Ball Bearing 6200 Series - Open Type - Accuracy P4 (Laher)
    Mulai

    Rp219.900

    NTN Deep Groove Ball Bearing 6200 Series - Open Type - Accuracy P4 (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • JIS Grade: 4
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  4. NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)
    Mulai

    Rp139.900

    NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  5. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  7. FAG Four Point Contact Bearings (Laher)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    FAG Four Point Contact Bearings (Laher)
    Deskripsi:
    Four point contact bearings are single row, non-self-retaining radial ball bearings. They are similar in their structure to single row radial angular contact ball bearings; the raceways on the inner rings are, however, designed such that they can support axial loads in both directions . The centre points of curvature of the arc-shaped raceways on the inner and outer ring are offset relative to each other in such a way that the balls are in contact with the bearing rings at four points under radial load.These bearings have solid outer rings, split inner rings and ball and cage assemblies with brass or polyamide cages. The two-piece inner ring allows a large complement of balls to be accommodated in the bearing. The inner ring halves are matched to the particular bearing and must not be interchanged with those of other bearings of the same size. In an axial direction, four point contact bearings are considerably narrower than, for example, double row angular contact ball bearings.
  8. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  9. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  10. Scotch Magic Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp23.900

    Scotch Magic Tape (Solasi / Selotip)
    Deskripsi:
    3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
  11. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  12. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  13. NTN Deep Groove Ball Bearing 6200 Series ZZ Precision P5 (Laher)
    Mulai

    Rp129.900

    NTN Deep Groove Ball Bearing 6200 Series ZZ Precision P5 (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • JIS Grade: 5
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Shielded on both sides
  14. NTN Deep Groove Ball Bearing 6000 Series Open Type Accuracy P5 (Laher)
    Mulai

    Rp179.900

    NTN Deep Groove Ball Bearing 6000 Series Open Type Accuracy P5 (Laher)
    atribut:
    • Race ring Shape: Deep groove ball bearings
  15. NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    Mulai

    Rp45.900

    NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Single side contact seal type
Daftar Harga high speed bearing 6205 Terbaru October 2026
NTN Deep Groove Ball Bearing 6200 Series Open Type C4 Clearance (Laher)Rp69.900
NTN Deep Groove Ball Bearing 6200 Series Open Type Precision P5 (Laher)Rp139.900
NTN Deep Groove Ball Bearing 6200 Series - Open Type - Accuracy P4 (Laher)Rp219.900
NACHI Deep Groove Ball Bearing 6000ZZ Series (Laher)Rp139.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Bantalan Bola Kontak Sudut (Laher)Rp179.900
FAG Four Point Contact Bearings (Laher)Rp489.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)